Beli forstner bit set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- IRWIN Forstner Drill Bit for Smooth Finish & Flat-Bottom Hole (Mata Bor Forstner)Deskripsi:Forstner drill bit sets contain multiple bits in different sizes for creating flat-bottom holes and through holes with smooth walls and clean edges in a range of sizes. These bits are used for woodworking applications where the holes will be visible.atribut:
- UNSPSC: 27112801
- Drill Bit Material: Carbon Steel
- Drill Style: Forstner
- Hex Size (inch): 3/8
- Overall Length (inch): 3 1/2
- RYU Forstner Drill Bit (Mata Bor Forstner)Deskripsi:- Suitable For Standard 3-Jaw Chuck- with wooden case for easy storage- Universal Around Shank
- IRWIN Mechanics Vices - Heavy DutyDeskripsi:Mechanics Vices - Heavy Duty Features:Rigid and robust, the body and sliding jaw are cast from close grained grey iron which is machined on all friction surfaces for a smooth, reliable action. The jaws, handle and main screw are steel, the latter having a two-start rolled acme thread to speed the jaws from fully closed to fully open with a minimum of winding. The Mechanics’ vice is the most commonly used vice in the IRWIN® Record® range. A full line of replacement parts are available.1. CLOSE GRAINED GREY IRON BODY & SLIDING JAW-Cast then machined on all friction surfaces for a smooth, reliable action2. SAFETY STOP-Prevents the slide from being separated from the body3. HARDENED STEEL JAWS-Extend the life of the jaws and are replaceable4. UNBREAKABLE S.G. IRON NUT-Can be replaced when worn5. FUSED STEEL HANDLE-Will bend before the vice can be overstressed6. TWIN-START ACME COLD ROLLED THREAD-For faster and smoother operation
- BOSCH Forstner Drill Bit for Smooth Finish & Flat Bottom Hole (Mata Bor Forstner)Deskripsi:Carbon steel Forstner drill bits are the standard choice for creating flat-bottomed holes with smooth walls and clean edges in woodworking applications where the holes will be visible.atribut:
- UNSPSC: 27112801
- Center Guide Point: Yes
- Cutting Direction: Right Hand
- Decimal Equivalent: 0.875
- Drill Bit Grouping: Individual
- Drill Bit Size (inch): 7/8
- Finish - Machining: Bright (Uncoated)
- For Tool Type: Rotary Drills; Stationary Machines
- Material - Machining: High Speed Steel
- Maximum Drilling Depth (inch): 3
- Measurement System: Fractional Inch
- Overall Length (inch): 4
- Primary Material Application: Wood
- Series: FB
- Shank Diameter (inch): 7/8
- Shank Type - Machining: Straight
- IRWIN Forstner Drill Bit for Smooth Finish & Flat-Bottom Hole (Mata Bor Forstner)Deskripsi:Forstner drill bit sets contain multiple bits in different sizes for creating flat-bottom holes and through holes with smooth walls and clean edges in a range of sizes. These bits are used for woodworking applications where the holes will be visible.atribut:
- UNSPSC: 27112801
- Center Guide Point: Yes
- Cutting Direction: Right Hand
- Decimal Equivalent: 0.25; 0.375; 0.5; 0.625; 0.75; 0.875; 1; 1.125; 1.25; 1.375; 1.5; 1.625; 2
- Drill Bit Case Type: Plastic
- Drill Bit Grouping: Set
- Finish - Machining: Bright (Uncoated)
- For Tool Type: Drill Driver
- Largest Drill Bit Size (inch): 1-5/8
- Material - Machining: Carbon Steel
- Measurement System: Fractional Inch
- Overall Length (inch): 3-1/2
- Primary Material Application: Wood
- Shank Diameter (inch): 3/8
- Shank Type - Machining: Straight
- Smallest Drill Bit Size (inch): 1/4
- Sub Brand: Marples
- KODENKI Forstner Drill Bit (Mata Bor Forstner)Deskripsi:Mata bor forstner bit ini biasa digunakan untuk melubangi kayu / untuk keperluan pemasangan engsel pintu maupun lemari. Mata bor ini dapat dioperasikan dengan mesin bor tangan maupun mesin bor duduk. Berbahan mata TCT sehingga untuk kualitas tidak perlu diragukan lagiatribut:
- Material: TCT edged iron
- Set Content: Size : 15mm, 20mm, 25mm, 30mm and 35mm
- Total Length (mm): 70-80 (Depends on size)
- BOSCH Straight Shank Bell Hanger Drill Bit for Wire System (Mata Bor Lurus)Deskripsi:Bell-hanger drill bits are long bits that make holes through walls, studs, flooring, and other surfaces so wires can be pulled through these surfaces for hooking up televisions, telephones, alarm systems, computer networks, and other equipment. They are also known as installer bits, feeler bits, and fishing bits because they have a hole near their tip for threading wire onto the bits to pull it through the surfaces after drilling.atribut:
- UNSPSC: 27112801
- Cutting Direction: Right Hand
- Finish - Machining: Bright (Uncoated)
- Material - Machining: High Speed Steel
- Maximum Drilling Depth (inch): 18
- Measurement System: Fractional Inch
- Primary Material Application: Masonry; Steel
- Shank Type - Machining: Straight with Three Flats
- KODENKI Forstner Drill Bit TCT (Mata Bor Forstner)Deskripsi:Mata bor engsel sendok dilengkapi dengan stopper atau batas kedalaman berfungsi untuk membuat lubang dan bisa di atur kedalamannya.atribut:
- Material: TCT
- Set Content: Size: 16mm , 20mm , 25mm , 30mm , 35mm
- Shanks (mm): 7-8
- Total Length (mm): 78
- BRADY Label & Tag General Purpose Safety Inspection (Penanda Inspeksi)atribut:
- Language: English
- Product Type: Tag
- IRWIN Bolt and Screw Extractor Set (Tap Balik)atribut:
- UNSPSC: 31160000
- IRWIN One-Handed Bar Clamps (Klem Jepit Kayu)Deskripsi:QUICK-GRIP® Medium-Duty One-Handed Bar Clamps Features:-The IRWIN® QUICK-GRIP® Medium-Duty One-Handed Bar Clamp evenly distributes up to 300 lbs. of sustained clamping force-I-beam bar to reduce flexing and bowing-New grip design and Quick-Release™ trigger provide simple, one-handed operationatribut:
- Throat Depth (inch): 3-3/16 (81 mm)
- IRWIN Drywall Specialty Tool Accessoriesatribut:
- UNSPSC: 31160000
- For use with: Power Tool
- IRWIN Locking Pliers Curved Jaw (Tang Buaya)atribut:
- Material: Nickel chrome vanadium
- BOSCH Forstner Hinge Drill Bit (Mata Bor Forstner)Deskripsi:Mata bor Forstner, DIN 7483 G. Sesuai untuk kayu keras dan lunak, kayu bervenirMata bor presisi dengan pemotongan spur utama dan sisi, dan ujung mata tengah pendekTerbuat dari baja khusus menurut standar pabrik, minimum kekerasan pemotong 50 HRCKepala pengeboran pas dan gerus, digosok dengan alur hitamMemenuhi kebutuhan khusus terkait mutu potong dan bibir lubang yang dibor bebas sobekDapat digunakan pada semua bor dengan kepala bor 10atribut:
- Cutter Type: Two cutters
- Standard Dimensions: Din 7483 G
- Cutting Direction: Kanan
- Drill Bit Color: Hitam Penggaluran
- Shaft Shape: Silinder
Daftar Harga forstner bit set Terbaru October 2026
| IRWIN Forstner Drill Bit for Smooth Finish & Flat-Bottom Hole (Mata Bor Forstner) | Rp529.900 |
| RYU Forstner Drill Bit (Mata Bor Forstner) | Rp21.900 |
| IRWIN Mechanics Vices - Heavy Duty | Rp909.900 |
| BOSCH Forstner Drill Bit for Smooth Finish & Flat Bottom Hole (Mata Bor Forstner) | Rp569.900 |
| IRWIN Forstner Drill Bit for Smooth Finish & Flat-Bottom Hole (Mata Bor Forstner) | Rp2.799.900 |
| KODENKI Forstner Drill Bit (Mata Bor Forstner) | Rp85.900 |
| BOSCH Straight Shank Bell Hanger Drill Bit for Wire System (Mata Bor Lurus) | Rp509.900 |
| KODENKI Forstner Drill Bit TCT (Mata Bor Forstner) | Rp189.900 |
| BRADY Label & Tag General Purpose Safety Inspection (Penanda Inspeksi) | Rp509.900 |
| Wipro Forstner Drill Bit (Mata Bor Forstner) | Rp29.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/40P109764144-12.jpg)
/4qP106849170-1.jpg)

/67P109320223-1.jpg)
/3vP109326139-1.jpg)
/pjP107375919-1.jpg)
/1bP109320047-1.jpg)
/q1P107375937-1.jpg)
/61P109464217-1.jpg)
/2fP108527087-1.jpg)
/8fP103792303-1.jpg)
/i4P111145652-1.jpg)
/3aP107790118-1.jpg)
/jgP103632700-1.jpg)
/blP111584417-1.jpg)
/dxP104054501-1.jpg)

/miP105496810-1.jpg)
/P101003075-1.jpg)
/6wP110442248-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)